- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 24 mm Width
| Bearing Type | Single Row Angular Contact |
| Preload Level | Heavy |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 72000 N |
| I.D. | 90 mm |
| Limiting Speed - Grease | 8500 rpm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Ball Material | Steel |
| Static Load Rating [Max] | 68000 N |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1.5 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 140 mm |
| Weight | 2.543 LB |
| EAN or UPC | 4026677915955 |

