| Bearing Arrangement | Universal |
| Preload Level | Medium |
| Dynamic Load Rating | 78000 N |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Static Load Rating [Max] | 51000 N |
| O.D. | 140 mm |
| I.D. | 90 mm |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed - Grease | 10000 rpm |
| Weight | 5.026 LB |
| EAN or UPC | 4026677416179 |

