- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 44 mm Width
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| O.D. | 130 mm |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 85 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating | 65500 N |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 62000 N |
| Contact Angle | 15° |
| Limiting Speed - Grease | 10000 rpm |
| Weight | 3.973 LB |
| EAN or UPC | 4012801451437 |

