| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Limiting Speed - Grease | 9500 rpm |
| Static Load Rating [Max] | 55000 N |
| Dynamic Load Rating | 60000 N |
| Shaft Dia. | 240 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 125 mm |
| Bore B | 240 mm |
| No. in Set | Quadruplex Set |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| I.D. | 80 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Abrasive Belt Width | 95 mm |
| Seal Type | Unsealed |
| Limiting Speed | 1950 rpm |
| Weight | 7.415 LB |
| EAN or UPC | 4012801752237 |

