| Seal Type | Unsealed |
| I.D. | 80 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 55000 N |
| Preload Level | Light |
| O.D. | 125 mm |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 9500 rpm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 60000 N |
| Weight | 1.832 LB |
| EAN or UPC | 4012801451338 |

