| Bore B | 180 mm |
| O.D. | 125 mm |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 10000 rpm |
| Contact Angle | 25° |
| Corner Radius [Min] | 1.1 mm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Abrasive Belt Width | 75 mm |
| Static Load Rating [Max] | 39000 N |
| I.D. | 80 mm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Shaft Dia. | 180 mm |
| Dynamic Load Rating | 61000 N |
| Ball Material | Steel |
| Limiting Speed | 2600 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 3.704 LB |
| EAN or UPC | 4012801451307 |

