| O.D. | 125 mm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| I.D. | 80 mm |
| Preload Level | Light |
| Dynamic Load Rating | 63000 N |
| Limiting Speed - Grease | 11000 rpm |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 58500 N |
| Weight | 3.704 LB |
| EAN or UPC | 4012801451215 |

