| I.D. | 75 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 44000 N |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| No. in Set | Triplex Set |
| O.D. | 115 mm |
| Seal Type | Unsealed |
| Dynamic Load Rating | 48000 N |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 11000 rpm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Weight | 4.105 LB |
| EAN or UPC | 4012801979603 |

