- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 60 mm Width
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 115 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 44000 N |
| Seal Type | Unsealed |
| Dynamic Load Rating | 48000 N |
| Preload Level | Medium |
| Limiting Speed - Grease | 11000 rpm |
| Ball Material | Steel |
| I.D. | 75 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 4.101 LB |
| EAN or UPC | 4026677027207 |

