| Dynamic Load Rating | 51000 N |
| I.D. | 75 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Abrasive Belt Width | 58 mm |
| Corner Radius [Min] | 1.1 mm |
| Contact Angle | 15° |
| Static Load Rating [Max] | 46500 N |
| O.D. | 115 mm |
| No. in Set | Duplex Set |
| Shaft Dia. | 200 mm |
| Ball Material | Steel |
| Limiting Speed | 2750 rpm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 12000 rpm |
| Seal Type | Unsealed |
| Bore B | 200 mm |
| Preload Level | Medium |
| Weight | 2.742 LB |
| EAN or UPC | 4026677064240 |

