| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 115 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 46500 N |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| I.D. | 75 mm |
| Dynamic Load Rating | 51000 N |
| Preload Level | Medium |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.371 LB |
| EAN or UPC | 4026677667090 |

