| Preload Level | Medium |
| Contact Angle | 25° |
| Corner Radius [Min] | 3 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 11000 rpm |
| Shaft Dia. | 360 mm |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Abrasive Belt Width | 56 mm |
| Static Load Rating [Max] | 41500 N |
| Bore B | 360 mm |
| Dynamic Load Rating | 46500 N |
| No. in Set | Triplex Set |
| Limiting Speed | 1910 rpm |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| I.D. | 70 mm |
| Ball Material | Steel |
| Weight | 3.906 LB |
| EAN or UPC | 4026677805218 |

