| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Limiting Speed | 2460 rpm |
| Limiting Speed - Grease | 11000 rpm |
| No. in Set | Triplex Set |
| Ball Material | Steel |
| O.D. | 110 mm |
| Dynamic Load Rating | 46500 N |
| Contact Angle | 25° |
| Abrasive Belt Width | 46 mm |
| Shaft Dia. | 280 mm |
| Static Load Rating [Max] | 41500 N |
| Seal Type | Unsealed |
| Preload Level | Light |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 70 mm |
| Bearing Type | Single Row Angular Contact |
| Bore B | 280 mm |
| Weight | 3.906 LB |
| EAN or UPC | 4026677003065 |

