| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Bore B | 530 mm |
| Limiting Speed - Grease | 11000 rpm |
| Limiting Speed | 1360 rpm |
| Static Load Rating [Max] | 29000 N |
| Corner Radius [Min] | 1.1 mm |
| Shaft Dia. | 530 mm |
| O.D. | 110 mm |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| I.D. | 70 mm |
| Bore Type | Round Bore, Metric Type |
| Abrasive Belt Width | 56 mm |
| Seal Type | Unsealed |
| Preload Level | Light |
| Dynamic Load Rating | 48000 N |
| Ball Material | Steel |
| Weight | 2.557 LB |
| EAN or UPC | 4012801450645 |

