| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 12000 rpm |
| I.D. | 70 mm |
| Bearing Type | Single Row Angular Contact |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Static Load Rating [Max] | 43000 N |
| Dynamic Load Rating | 50000 N |
| Bore B | 260 mm |
| Corner Radius [Min] | 1.1 mm |
| Abrasive Belt Width | 65 mm |
| Shaft Dia. | 260 mm |
| Preload Level | Medium |
| Weight | 1.301 LB |
| EAN or UPC | 4012801450478 |

