- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| Static Load Rating [Max] | 1 N |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 38000 N |
| I.D. | 65 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Preload Level | Medium |
| Contact Angle | 25° |
| O.D. | 100 mm |
| Weight | 1.858 LB |
| EAN or UPC | 4012802167641 |

