| O.D. | 100 mm |
| Static Load Rating [Max] | 35500 N |
| No. in Set | Duplex Set |
| I.D. | 65 mm |
| Contact Angle | 15° |
| Preload Level | Light |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 40000 N |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.852 LB |
| EAN or UPC | 4026677583802 |

