| I.D. | 60 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| O.D. | 95 mm |
| Preload Level | Medium |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 31500 N |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 13000 rpm |
| Contact Angle | 25° |
| Dynamic Load Rating | 36500 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| No. in Set | Triplex Set |
| Weight | 2.626 LB |
| EAN or UPC | 4026677036582 |

