| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 33500 N |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Bearing Arrangement | Universal |
| Preload Level | Medium |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Contact Angle | 15° |
| Limiting Speed - Grease | 14000 rpm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 39000 N |
| Weight | 222.446 LB |
| EAN or UPC | 4026677536303 |

