| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 29000 N |
| Dynamic Load Rating | 36000 N |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Triplex Set |
| Limiting Speed - Grease | 14000 rpm |
| Preload Level | Medium |
| Contact Angle | 25° |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Weight | 2.472 LB |
| EAN or UPC | 4012801617666 |

