- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 54 mm Width
| Dynamic Load Rating | 36000 N |
| Seal Type | Unsealed |
| I.D. | 55 mm |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Medium |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 29000 N |
| O.D. | 90 mm |
| No. in Set | Triplex Set |
| Ball Material | Steel |
| Contact Angle | 25° |
| Limiting Speed - Grease | 14000 rpm |
| Weight | 2.601 LB |
| EAN or UPC | 4026677597687 |

