- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 18 mm Width
| I.D. | 55 mm |
| Bearing Arrangement | Universal |
| Preload Level | Heavy |
| Limiting Speed - Grease | 15000 rpm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 31000 N |
| Contact Angle | 15° |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating | 38000 N |
| O.D. | 90 mm |
| Weight | 0.818 LB |
| EAN or UPC | 4026677660862 |

