| Preload Level | Light |
| No. in Set | Single Bearing |
| I.D. | 55 mm |
| Dynamic Load Rating | 38000 N |
| Corner Radius [Min] | 1.1 mm |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 15000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 31000 N |
| O.D. | 90 mm |
| Bearing Arrangement | Universal |
| Weight | 210.088 LB |
| EAN or UPC | 4012801448420 |

