
- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 18 mm Width
Dynamic Load Rating | 38000 N |
Bore Type | Round Bore, Metric Type |
Static Load Rating [Max] | 31000 N |
Ball Material | Steel |
I.D. | 55 mm |
Bearing Arrangement | Universal |
O.D. | 90 mm |
Contact Angle | 15° |
No. in Set | Single Bearing |
Preload Level | Medium |
Seal Type | Unsealed |
Corner Radius [Min] | 1.1 mm |
Limiting Speed - Grease | 15000 rpm |
Bearing Type | Single Row Angular Contact |
Weight | 0.818 LB |
EAN or UPC | 4026677622853 |
