- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 28500 N |
| Ball Material | Steel |
| I.D. | 50 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 22800 N |
| Seal Type | Unsealed |
| O.D. | 80 mm |
| Preload Level | Heavy |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 17000 rpm |
| Weight | 0.553 LB |
| EAN or UPC | 4026677567192 |

