| Bearing Arrangement | Universal |
| I.D. | 50 mm |
| Preload Level | Medium |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 17000 rpm |
| Dynamic Load Rating | 28500 N |
| O.D. | 80 mm |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 22800 N |
| Contact Angle | 15° |
| Weight | 146.05 LB |
| EAN or UPC | 4012801978361 |

