| Ball Material | Steel |
| Static Load Rating [Max] | 1 N |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 28500 N |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Weight | 1.1 LB |
| EAN or UPC | 4026677529312 |

