Skip to content Skip to navigation menu
FAGB7009-E-T-P4S-K5-UM

B7009-E-T-P4S-K5-UM

Single Row Angular Contact Spindle Bearing
Item #110591214
FAGB7009-E-T-P4S-K5-UM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
I.D. 45 mm
Bearing Arrangement Universal
No. in Set Single Bearing
Limiting Speed - Grease 17000 rpm
Ball Material Steel
O.D. 75 mm
Bore Type Round Bore, Metric Type
Corner Radius [Min] 1 mm
Dynamic Load Rating 26500 N
Bearing Type Single Row Angular Contact
Seal Type Unsealed
Preload Level Medium
Static Load Rating [Max] 20000 N
Contact Angle 25°
Weight 133.355 LB
EAN or UPC 4012801978378
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison