| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Contact Angle | 25° |
| Ball Material | Steel |
| Dynamic Load Rating | 26500 N |
| I.D. | 45 mm |
| Static Load Rating [Max] | 20000 N |
| Seal Type | Unsealed |
| O.D. | 75 mm |
| Weight | 1.014 LB |
| EAN or UPC | 4026677925572 |

