| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Dynamic Load Rating | 19600 N |
| Ball Material | Steel |
| Contact Angle | 25° |
| Static Load Rating [Max] | 15000 N |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 19000 rpm |
| Preload Level | Medium |
| O.D. | 68 mm |
| Weight | 0.838 LB |
| EAN or UPC | 4012801751988 |

