- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 30 mm Width
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| O.D. | 68 mm |
| Ball Material | Steel |
| I.D. | 40 mm |
| Limiting Speed - Grease | 19000 rpm |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 15000 N |
| Dynamic Load Rating | 19600 N |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Limiting Speed | 19000 rpm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Weight | 0.86 LB |
| EAN or UPC | 4012801447409 |

