| Seal Type | Unsealed |
| Ball Material | Steel |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 16000 N |
| Bearing Type | Single Row Angular Contact |
| I.D. | 40 mm |
| Contact Angle | 15° |
| Limiting Speed - Grease | 20000 rpm |
| O.D. | 68 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 20400 N |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 110.099 LB |
| EAN or UPC | 4012801447225 |

