| Static Load Rating [Max] | 11200 N |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| I.D. | 40 mm |
| Limiting Speed - Grease | 22000 rpm |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1 mm |
| Preload Level | Light |
| Dynamic Load Rating | 20900 N |
| O.D. | 68 mm |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Weight | 0.862 LB |
| EAN or UPC | 4026677529343 |

