| Dynamic Load Rating | 18100 N |
| Static Load Rating [Max] | 9200 N |
| Limiting Speed - Grease | 20000 rpm |
| No. in Set | Duplex Set |
| Contact Angle | 25° |
| I.D. | 35 mm |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Preload Level | Light |
| O.D. | 62 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.661 LB |
| EAN or UPC | 4012801446969 |

