| Bore B | 260 mm |
| Shaft Dia. | 260 mm |
| Limiting Speed | 24000 rpm |
| O.D. | 62 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Preload Level | Medium |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Abrasive Belt Width | 92 mm |
| I.D. | 35 mm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 19000 N |
| Limiting Speed - Grease | 22000 rpm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 13700 N |
| Weight | 0.332 LB |
| EAN or UPC | 4012801446822 |

