| Seal Type | Unsealed |
| Preload Level | Medium |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 30000 rpm |
| Dynamic Load Rating | 13600 N |
| No. in Set | Single Bearing |
| O.D. | 47 mm |
| Ball Material | Steel |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 6200 N |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| Weight | 0.192 LB |
| EAN or UPC | 4012801446167 |

