- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| I.D. | 25 mm |
| Seal Type | Unsealed |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Dynamic Load Rating | 14300 N |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 6500 N |
| Corner Radius [Min] | 0.6 mm |
| O.D. | 47 mm |
| Limiting Speed - Grease | 34000 rpm |
| Weight | 0.184 LB |
| EAN or UPC | 4012801167093 |

