| Contact Angle | 15° |
| Preload Level | Medium |
| Seal Type | Unsealed |
| Corner Radius [Min] | 0.6 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 9150 N |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| O.D. | 47 mm |
| Dynamic Load Rating | 14600 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 30000 rpm |
| I.D. | 25 mm |
| Weight | 0.354 LB |
| EAN or UPC | 4026677914996 |

