| Dynamic Load Rating | 10000 N |
| Limiting Speed - Grease | 32000 rpm |
| Corner Radius [Min] | 0.6 mm |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| I.D. | 20 mm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 5700 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Preload Level | Light |
| O.D. | 42 mm |
| Weight | 0.19 LB |
| EAN or UPC | 4026677498618 |

