| Contact Angle | 15° |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 10400 N |
| O.D. | 42 mm |
| Bearing Type | Single Row Angular Contact |
| I.D. | 20 mm |
| Corner Radius [Min] | 0.6 mm |
| Preload Level | Medium |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 6000 N |
| Limiting Speed - Grease | 36000 rpm |
| Weight | 0.154 LB |
| EAN or UPC | 4012801445733 |

