| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Preload Level | Medium |
| Bearing Type | Single Row Angular Contact |
| O.D. | 42 mm |
| Contact Angle | 15° |
| Limiting Speed - Grease | 36000 rpm |
| Dynamic Load Rating | 10400 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| I.D. | 20 mm |
| Static Load Rating [Max] | 6000 N |
| Seal Type | Unsealed |
| Weight | 0.31 LB |
| EAN or UPC | 4026677042644 |

