| No. in Set | Duplex Set |
| Corner Radius [Min] | 0.6 mm |
| Seal Type | Unsealed |
| O.D. | 42 mm |
| Limiting Speed - Grease | 36000 rpm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Static Load Rating [Max] | 6000 N |
| I.D. | 20 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 10400 N |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Weight | 0.322 LB |
| EAN or UPC | 4012801445726 |

