| No. in Set | Duplex Set |
| Preload Level | Light |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 1 N |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Ball Material | Steel |
| Dynamic Load Rating | 8650 N |
| I.D. | 17 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 35 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 0.176 LB |
| EAN or UPC | 4026677686732 |

