| Corner Radius [Min] | 0.3 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 3400 N |
| O.D. | 32 mm |
| Dynamic Load Rating | 6200 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Medium |
| Limiting Speed - Grease | 48000 rpm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| I.D. | 15 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Weight | 0.066 LB |
| EAN or UPC | 4026677097743 |

