| Static Load Rating [Max] | 2500 N |
| Limiting Speed - Grease | 50000 rpm |
| Ball Material | Steel |
| Preload Level | Medium |
| Dynamic Load Rating | 4550 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| I.D. | 12 mm |
| Seal Type | Unsealed |
| O.D. | 28 mm |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| Weight | 0.088 LB |
| EAN or UPC | 4026677040312 |

