| Ball Material | Steel |
| Corner Radius [Min] | 0.3 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 4750 N |
| Seal Type | Unsealed |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Contact Angle | 15° |
| Static Load Rating [Max] | 2600 N |
| I.D. | 12 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 56000 rpm |
| O.D. | 28 mm |
| Weight | 0.044 LB |
| EAN or UPC | 4012801167017 |

