- Withdrawal Sleeve
- 125 mm Sleeve Bore
| Bearing Series | 22300K Series, 23200K Series |
| Withdrawal Nut | KM29 |
| Sleeve Bore | 125 mm |
| Bearing Bore | 130 mm |
| Length | 98.000 mm |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Thread Size | M145 |
| Weight | 3.527 LB |
| EAN or UPC | 4012801209151 |

