- Withdrawal Sleeve
- 115 mm Sleeve Bore
| Sleeve Bore | 115 mm |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 90.000 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM27 |
| Bearing Bore | 120 mm |
| Thread Size | M135 |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Weight | 2.645 LB |
| EAN or UPC | 4012801307130 |

