- Withdrawal Sleeve
- 85 mm Sleeve Bore
| Sleeve Bore | 85 mm |
| Bearing Bore | 90 mm |
| Withdrawal Nut | KM20 |
| Thread Size | M100 |
| Bearing Series | 22300K Series, 23200K Series |
| Sleeve Taper | 1:12 |
| Length | 63.000 mm |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Weight | 1.322 LB |
| EAN or UPC | 4012801263245 |

