- Withdrawal Sleeve
- 95 mm Sleeve Bore
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 95 mm |
| Length | 59.000 mm |
| Thread Size | M110 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Bearing Bore | 100 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM22 |
| Weight | 1.322 LB |
| EAN or UPC | 4012801209144 |

